KTR 201-75X115 CLAMPING ELEMENT
Self-Centering Clamping Element
See technical informationSee documentsReferences
KTR:KTR 201-75X115
Rubix:212A1121
Manufacturer :082015075115

Documents
Product details : KTR 201-75X115 CLAMPING ELEMENT
The self-centering internal expansion-clamping ring CLAMPEX KTR 201 is a clamping element with a wide range of applications.
The CLAMPEX KTR 201 clamping element enables a backlash-free and frictional connection between a cylindrical smooth shaft and a hub. The individual parts of the expansion-clamping rings with wedge-shaped cross-sections, which are slid together by the fastening screws, generate radial forces that provide a frictional connection at the contact surfaces of the shaft and the hub bore.
This frictional connection allows simultaneous transmission of torque and axial force.
The CLAMPEX KTR 201 clamping element enables a backlash-free and frictional connection between a cylindrical smooth shaft and a hub. The individual parts of the expansion-clamping rings with wedge-shaped cross-sections, which are slid together by the fastening screws, generate radial forces that provide a frictional connection at the contact surfaces of the shaft and the hub bore.
This frictional connection allows simultaneous transmission of torque and axial force.
CLAMPEX KTR 201-75x115
Strengths
Simultaneous transmission of torque and axial force
No need for additional hub centering
No axial displacement of the hub towards the shaft during assembly
Maintenance-free
Operating temperature range: -20 °C to +160 °C
No need for additional hub centering
No axial displacement of the hub towards the shaft during assembly
Maintenance-free
Operating temperature range: -20 °C to +160 °C
Technical specifications
Attributes
| Type | self-centering clamping element |
|---|---|
| Shaft diameter | 75 mm |
| Drilling diameter | 75 mm |
| Number of screws | 8 |
| Axial force | 133 kN |
| Surface pressure shaft | 118 N/mm² |
| Weight | 2.4 kg |
| Transmissible torque | 5000 N.m |
| Outer diameter | 115 mm |
| Execution | ktr 201 |
Show UNSPSC/ECL@SS
£ 150.53 excl. VAT
/ Each
£ 180.64 incl. VAT
- Usually arrives within 14 working days
