MECALINE MLAB8 896050

Shaft Collar -Grub Screw type

See technical informationSee documents

References

Mecaline:MLAB8
Rubix:264A4340
Manufacturer :896050
EAN:3660338483578
brand logo

Technical specifications

Typesolid with screw
See all Specifications

Documents

Product details : MECALINE MLAB8 896050


Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Simple to fit, and secure in place with the supplied set screw (grub screw).

Strengths

Supplied in quality C45 steel with deburred edges

Applications

For securing components onto shafts

Technical specifications


Attributes
Typesolid with screw
Number of screws1
Materialc45 steel
Weight0.01 kg
Outer diameter16 mm
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
  • Usually arrives within 14 working days