MECALINE MLADB70 896073


Shaft Collar -Grub Screw type

References
mecaline:MLADB70
rubix:264A4363
manufacturer :896073
ean:3660338483806
brand logo
brand logo
Technical specifications
Typesplit with 2 cap screws
See all Specifications

Product details : MECALINE MLADB70 896073


Mecaline Shaft collars are used extensively for securing power transmission components and bearings onto shafts or other assemblies.
Split collars are simple to fit. The shaft collar has 2 half bodies which can be fitted around a shaft, and secured with 2 supplied cap screws.

Strengths

Supplied in quality C45 steel with deburred edges, since the collar is split there is no need to dismantle the arrangement in order to fit the collar.

Applications

For securing components onto shafts

Technical specifications


Attributes
Typesplit with 2 cap screws
Number of screws2
Materialc45 steel
Weight0.495 kg
Outer diameter98 mm
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
  • Usually arrives within 14 working days