TIMKEN VHPS8 SELF-CENTERING HYDRAULIC PULLERS


Self-Centering Hydraulic Puller

References
timken:VHPS8
rubix:123A5438
ean:0053893048468
brand logo
brand logo
Technical specifications
TypeSelf-Centering Hydraulic Puller
See all Specifications

Product details : TIMKEN VHPS8 SELF-CENTERING HYDRAULIC PULLERS


Timken carries a wide range of self-contained portable hydraulic and mechanical pulling systems that have capacities from four to 30 tons. They are ideal for removing all kinds of shaft-fitted parts.

Strengths

•Self-centering pullers avoid damage to parts as the applied force is distributed evenly. Integrated pump, cylinder, hose and puller with safety-release valve
Compact design: The self-contained hydraulic pump and puller saves space
Sets are supplied in a handy carrying case.
Multi-purpose: Ideal for pulling a wide variety of press-fit parts including bearings, wheels, bushings, gears and pulleys
The pump handle rotates 360-degrees, enabling users to pull from the most convenient position
Pullers can be used with two or three legs
Available with accessories

Technical specifications


Attributes
TypeSelf-Centering Hydraulic Puller
Length460 mm
Show UNSPSC/ECL@SS
£ 1,057.12 excl. VAT
/ Each
£ 1,268.54 incl. VAT
  • Usually arrives within 14 working days