Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1845710 SEMI-ROTARY DRIVE DRVS-12-90-P
FESTO 1845710 SEMI-ROTARY DRIVE DRVS-12-90-P
Semi-rotary drive DRVS
References
festo:
DRVS-12-90-P
rubix:
239A5767
manufacturer :
1845710
ean:
4052568264154
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1845710 SEMI-ROTARY DRIVE DRVS-12-90-P
Light and elegant double-acting semi-rotary drive with rotary vane
Strengths
Double-acting semi-rotary drive with rotary vane
Lighter than other semi-rotary drives
Fixed swivel angle, adjustable swivel angle possible with the help of accessories
Housing protected against splash water and dust
Sustainable in production thanks to reduced use of materials
Technical specifications
Attributes
Type
Rotary Actuator
Application
Dry Internal Application;Transport and Storage Protection
Max. service pressure
8
bar
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.81
excl. VAT
/
Each
£
146.17
incl. VAT
Delivery usually within (
2
) days
Select variants (38)
Add to cart
Check our products from related categories
FESTO 185938 SEMI-ROTARY DRIVE DSM-8-180-P-FF-FW
FESTO 556397 SWIVEL/LINEAR UNIT
AVENTICS R412000359
PARKER VANEROTARYACTUATOR 6V2400030F-100
FESTO 1845706 SEMI-ROTARY DRIVE DRVS-6-90-P
SMC CDRB2BW10-100DZ ROTARY ACTUATOR
FESTO 556432 SWIVEL/LINEAR UNIT DSL-20-40-270-P-A-S2-B
FESTO 558091 HINGE CYLINDER
FESTO 1845724 SEMI-ROTARY DRIVE
FESTO 185936 SEMI-ROTARY DRIVE DSM-8-90-P-A-FW
FESTO 565724 HINGE CYLINDER
FESTO 565765 HINGE CYLINDER
FESTO 185934 SEMI-ROTARY DRIVE DSM-8-90-P-FW
FESTO 1565425 SEMI-ROTARY DRIVE
FESTO 556405 SWIVEL/LINEAR UNIT