Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1565425 SEMI-ROTARY DRIVE
FESTO 1565425 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-6-90-P-FW
rubix:
390A8790
manufacturer :
1565425
ean:
4052568240318
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1565425 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
155
g
Type
Rotary Actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
25
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
417.77
excl. VAT
/
Each
£
501.32
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
SMC CDRB2BW15-100DZ ROTARY ACTUATOR
FESTO 556696 SWIVEL/LINEAR UNIT
FESTO 556618 SWIVEL/LINEAR UNIT
FESTO 565730 HINGE CYLINDER
FESTO 549545 HINGE CYLINDER
SMC CDRA1BS50-90CZ ROTARY ACTUATOR
FESTO 566211 SEMI-ROTARY DRIVE DSM-40-270-P1-A-B
FESTO 1369126 SEMI-ROTARY DRIVE
SMC MDSUB20-90S AIR CYLINDER
FESTO 572355 HINGE CYLINDER
FESTO 549579 HINGE CYLINDER
SMC C96SB80-1000-XB6 ISO 15552 CYLINDER
AVENTICS R412000400
FESTO 8078847 MINI SLIDE DGST-12-20-E1A
FESTO 556478 SWIVEL/LINEAR UNIT