Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 185941 SEMI-ROTARY DRIVE DSM-10-180-P-FW
FESTO 185941 SEMI-ROTARY DRIVE DSM-10-180-P-FW
Semi-rotary drive DSM
References
festo:
DSM-10-180-P-FW
rubix:
108A5591
manufacturer :
185941
ean:
4052568146306
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 185941 SEMI-ROTARY DRIVE DSM-10-180-P-FW
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
235
g
Type
Rotary Actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
38
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
271.92
excl. VAT
/
Each
£
326.30
incl. VAT
Delivery usually within (
6
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 558094 HINGE CYLINDER
SMC CDRB1BW80-100S-XF ROTARY ACTUATOR
SMC C96SDB32-10 ISO 15552 CYLINDER
SMC CP96SDB32-25C-XC68 ISO 15552 CYLINDER 32 STR25 SUS ROD
SMC CRB2BW40-180S ROTARY ACTUATOR
SMC C96SB80-160-XB6 ISO 15552 CYLINDER
FESTO 556667 SWIVEL/LINEAR UNIT
FESTO 1562318 SEMI-ROTARY DRIVE
AVENTICS R412000385
FESTO 556451 SWIVEL/LINEAR UNIT
SMC CDRBS20-180 ROTARY ACTUATOR
FESTO 547570 SEMI-ROTARY DRIVE DSM-12-270-P-A-B
FESTO 1369114 SEMI-ROTARY DRIVE
FESTO 556676 SWIVEL/LINEAR UNIT
FESTO 8078848 MINI SLIDE DGST-12-30-E1A