FESTO 1562318 SEMI-ROTARY DRIVE

Semi-rotary drive DSM

See technical informationSee documents

References

Festo:DSM-T-10-240-P-FW
Rubix:390A8752
Manufacturer :1562318
EAN:4052568239442
DSM-T-10-240-P-FW Semi-rotary drive

Technical specifications

Typerotary actuator
See all Specifications

Documents

Product details : FESTO 1562318 SEMI-ROTARY DRIVE


Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range

Strengths

  • Semi-rotary vane drive
  • With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)

Technical specifications


Attributes
Logistic Weight295 g
Typerotary actuator
Max. service pressure8 bar
Fixation centre-to-centre distance38 mm
Min. temperature0 °C
Max. temperature60 °C
£ 390.36 excl. VAT
/ Each
£ 468.43 incl. VAT
  • Delivery usually within ( 6 ) days