Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 173201 SEMI-ROTARY DRIVE DSM-10-240-P-A
FESTO 173201 SEMI-ROTARY DRIVE DSM-10-240-P-A
Semi-rotary drive DSM
References
festo:
DSM-10-240-P-A
rubix:
108A5589
manufacturer :
173201
ean:
4052568142520
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 173201 SEMI-ROTARY DRIVE DSM-10-240-P-A
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
242,39
g
Type
Rotary Actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
38
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.57
excl. VAT
/
Each
£
349.88
incl. VAT
Delivery usually within (
6
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556480 SWIVEL/LINEAR UNIT DSL-25-80-270-P-A-S2-B
FESTO 556427 SWIVEL/LINEAR UNIT DSL-20-25-270-CC-A-S2-B
FESTO 556400 SWIVEL/LINEAR UNIT
FESTO 8078851 MINI SLIDE DGST-12-80-E1A
FESTO 556525 SWIVEL/LINEAR UNIT
FESTO 383851 SET OF WEARING PARTS DSR/L-40-180-P
FESTO 556409 SWIVEL/LINEAR UNIT
FESTO 2536490 SEMI-ROTARY DRIVE
AVENTICS R412000394
FESTO 558101 HINGE CYLINDER
FESTO 1145086 SEMI-ROTARY DRIVE
FESTO 8078865 MINI SLIDE DGST-20-40-E1A
FESTO 556711 SWIVEL/LINEAR UNIT
FESTO 173199 SEMI-ROTARY DRIVE DSM-10-90-P-A
SMC CP96SB100-160-XB6 ISO 15552 CYLINDER