Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 173199 SEMI-ROTARY DRIVE DSM-10-90-P-A
FESTO 173199 SEMI-ROTARY DRIVE DSM-10-90-P-A
Semi-rotary drive DSM
References
festo:
DSM-10-90-P-A
rubix:
108A5588
manufacturer :
173199
ean:
4052568013783
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 173199 SEMI-ROTARY DRIVE DSM-10-90-P-A
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
256,85
g
Type
rotary actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
38
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
306.39
excl. VAT
/
Each
£
367.67
incl. VAT
Delivery usually within (
6
) days
Select variants (168)
Add to cart
Check our products from related categories
SMC CDRQ2BW20-180 ROTARY ACTUATOR
FESTO 572362 HINGE CYLINDER
FESTO 547577 SEMI-ROTARY DRIVE DSM-16-270-CC-FW-A-B
FESTO 1565483 SEMI-ROTARY DRIVE
FESTO 547585 SEMI-ROTARY DRIVE DSM-32-270-CC-FW-A-B
FESTO 2536489 SEMI-ROTARY DRIVE
FESTO 558089 HINGE CYLINDER
FESTO 556466 SWIVEL/LINEAR UNIT
SMC CRB1BW80-280S-XF ROTARY ACTUATOR
SMC CDRBS20-180 ROTARY ACTUATOR
FESTO 1915074 BALL VALVE ACTUATOR UNIT
SMC CRBS10-180 ROTARY ACTUATOR
FESTO 547592 SEMI-ROTARY DRIVE DSM-16-270-A-B
FESTO 565724 HINGE CYLINDER
FESTO 552084 SEMI-ROTARY DRIVE