Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556409 SWIVEL/LINEAR UNIT
FESTO 556409 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-16-80-270-CC-A-S2-B
rubix:
390A8560
manufacturer :
556409
ean:
4052568200381
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556409 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1150
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,245.77
excl. VAT
/
Each
£
1,494.92
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1809661 BALL VALVE ACTUATOR UNIT
FESTO 552080 SEMI-ROTARY DRIVE
FESTO 2536501 SEMI-ROTARY DRIVE
FESTO 572362 HINGE CYLINDER
FESTO 556709 SWIVEL/LINEAR UNIT
FESTO 556417 SWIVEL/LINEAR UNIT
SMC CP96SB100-160-XB6 ISO 15552 CYLINDER
FESTO 1915074 BALL VALVE ACTUATOR UNIT
FESTO 566213 SEMI-ROTARY DRIVE
FESTO 547574 SEMI-ROTARY DRIVE DSM-16-270-P-A-B
FESTO 185946 SEMI-ROTARY DRIVE DSM-10-240-P-FF-FW
FESTO 565768 HINGE CYLINDER
FESTO 8078868 MINI SLIDE DGST-20-100-E1A
FESTO 8078836 MINI SLIDE
FESTO 565766 HINGE CYLINDER