Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 185945 SEMI-ROTARY DRIVE DSM-10-240-P-A-FW
FESTO 185945 SEMI-ROTARY DRIVE DSM-10-240-P-A-FW
Semi-rotary drive DSM
References
festo:
DSM-10-240-P-A-FW
rubix:
108A5594
manufacturer :
185945
ean:
4052568146344
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 185945 SEMI-ROTARY DRIVE DSM-10-240-P-A-FW
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
270
g
Type
rotary actuator
Max. service pressure
8
bar
Fixation centre-to-centre distance
38
mm
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
312.75
excl. VAT
/
Each
£
375.30
incl. VAT
Delivery usually within (
6
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556439 SWIVEL/LINEAR UNIT
FESTO 1564407 SEMI-ROTARY DRIVE
FESTO 552083 SEMI-ROTARY DRIVE
FESTO 565727 HINGE CYLINDER
SMC CDRB1BW50-280S-XF ROTARY ACTUATOR
FESTO 1145094 SEMI-ROTARY DRIVE
FESTO 175831 SEMI-ROTARY DRIVE DSM-8-180-P-A-FF
FESTO 1845721 SEMI-ROTARY DRIVE
FESTO 173198 SEMI-ROTARY DRIVE DSM-8-180-P-A
FESTO 1145099 SEMI-ROTARY DRIVE DSM-T-25-270-P-FW-A-B
FESTO 1503269 SEMI-ROTARY DRIVE DRRD-40-180-FH-PA
AVENTICS R412000362
FESTO 2399248 SEMI-ROTARY DRIVE DRRD-12-180-FH-Y9A
SMC CDRB1BW50-190S-XF ROTARY ACTUATOR
FESTO 1145124 SEMI-ROTARY DRIVE