Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556448 SWIVEL/LINEAR UNIT
FESTO 556448 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-20-80-270-CC-A-S20-B
rubix:
390A8594
manufacturer :
556448
ean:
4052568200602
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556448 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
1765
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,448.32
excl. VAT
/
Each
£
1,737.98
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 565761 HINGE CYLINDER
FESTO 1145133 SEMI-ROTARY DRIVE
SMC C96SDB80-10 ISO 15552 CYLINDER
FESTO 185930 SEMI-ROTARY DRIVE DSM-6-90-P-A-FW
FESTO 547592 SEMI-ROTARY DRIVE DSM-16-270-A-B
SMC CDRB1BW63-100D ROTARY ACTUATOR
SMC CDRA1BS30-180CZ ROTARY ACTUATOR
FESTO 8078854 MINI SLIDE DGST-16-20-E1A
FESTO 549555 HINGE CYLINDER
FESTO 547591 SEMI-ROTARY DRIVE DSM-12-270-A-B
FESTO 556621 SWIVEL/LINEAR UNIT
SMC CP96SDB63-125C-XC68 ISO 15552 CYLINDER
FESTO 556679 SWIVEL/LINEAR UNIT
FESTO 8078841 MINI SLIDE DGST-10-30-E1A
SMC CDRB2BW10-270S ROTARY ACTUATOR