Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556556 SWIVEL/LINEAR UNIT
FESTO 556556 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-40-80-270-CC-A-S20-B
rubix:
390A8712
manufacturer :
556556
ean:
4052568201203
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556556 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
6367,5
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,386.90
excl. VAT
/
Each
£
2,864.28
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 1915548 BALL VALVE ACTUATOR UNIT
FESTO 549552 HINGE CYLINDER
FESTO 1564407 SEMI-ROTARY DRIVE
FESTO 1809659 BALL VALVE ACTUATOR UNIT VZBA-21/2IN-GG-63-T-22-F&
FESTO 572358 HINGE CYLINDER
FESTO 556625 SWIVEL/LINEAR UNIT
FESTO 556733 SWIVEL/LINEAR UNIT
SMC CDRB1BW100-180SE-XF ROTARY ACTUATOR
FESTO 556763 SWIVEL/LINEAR UNIT
FESTO 549572 HINGE CYLINDER
FESTO 556550 SWIVEL/LINEAR UNIT
AVENTICS R412000406
CAMOZZI ROTARY CYL-63 BORE-90 DEG ROTATION-FEM PINNION 69-063/090-F
FESTO 1145133 SEMI-ROTARY DRIVE
FESTO 8078863 MINI SLIDE DGST-20-20-E1A