Semi-rotary drive DSM
Logistics dimensions (L x W x H) | 120x110x90 mm |
---|---|
Logistic Weight | 1194 g |
Type | rotary actuator |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 65 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 6 ) days