Rotary Actuator
Type | Rotary Actuator |
---|---|
Application | Rotating and Positioning of Parts;Simple Rotary Indexing Table Applications;Multi-Axis Applications |
Fixation centre-to-centre distance | 48 mm |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days