Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 547578 SEMI-ROTARY DRIVE DSM-25-270-P-A-B
FESTO 547578 SEMI-ROTARY DRIVE DSM-25-270-P-A-B
Semi-rotary drive DSM
References
festo:
DSM-25-270-P-A-B
rubix:
111A1351
manufacturer :
547578
ean:
4052568188986
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547578 SEMI-ROTARY DRIVE DSM-25-270-P-A-B
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
115
x
90
x
115
mm
Logistic Weight
825,8
g
Type
Rotary Actuator
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.47
excl. VAT
/
Each
£
394.16
incl. VAT
Delivery usually within (
2
) days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 556439 SWIVEL/LINEAR UNIT
FESTO 185937 SEMI-ROTARY DRIVE DSM-8-180-P-A-FW
FESTO 1369123 SEMI-ROTARY DRIVE
FESTO 1145088 SEMI-ROTARY DRIVE
FESTO 13467 SEMI-ROTARY DRIVE DSR-40-180-P
FESTO 556751 SWIVEL/LINEAR UNIT
AVENTICS R412000382
SMC C96SDB40-20W ISO 15552 CYLINDER
FESTO 556406 SWIVEL/LINEAR UNIT
SMC CRB1BW50-190S-XF ROTARY ACTUATOR
AVENTICS R412000364
SMC C96SDB50-25-XC22 ISO 15552 CYLINDER
FESTO 1845724 SEMI-ROTARY DRIVE
FESTO 173193 SEMI-ROTARY DRIVE DSM-10-180-P
FESTO 2536500 SEMI-ROTARY DRIVE