FESTO 173193 SEMI-ROTARY DRIVE DSM-10-180-P
Semi-rotary drive DSM
See technical informationSee documentsReferences
Festo:DSM-10-180-P
Rubix:112A9196
Manufacturer :173193
EAN:4052568142476

Documents
Product details : FESTO 173193 SEMI-ROTARY DRIVE DSM-10-180-P
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 227,8 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 8 bar |
| Fixation centre-to-centre distance | 38 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 243.23 excl. VAT
/ Each
£ 291.88 incl. VAT
- Delivery usually within ( 6 ) days