References
Festo:DSM-16-270-CC-HD-A-B
Rubix:390A8722
Manufacturer :1369123
EAN:4052568231279

Documents
Product details : FESTO 1369123 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 861 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 10 bar |
| Fixation centre-to-centre distance | 57 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 775.42 excl. VAT
/ Each
£ 930.50 incl. VAT
- Delivery usually within ( 6 ) days