Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1369126 SEMI-ROTARY DRIVE
FESTO 1369126 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-40-270-CC-HD-A-B
rubix:
390A8733
manufacturer :
1369126
ean:
4052568231309
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1369126 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
4249,7
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
105
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,442.43
excl. VAT
/
Each
£
1,730.92
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
NORGREN M/60287/180 ROTARY ACTUATOR
FESTO 556583 SWIVEL/LINEAR UNIT
FESTO 556549 SWIVEL/LINEAR UNIT
FESTO 11910 SEMI-ROTARY DRIVE DSR-16-180-P
FESTO 556435 SWIVEL/LINEAR UNIT
FESTO 8078840 MINI SLIDE DGST-10-20-E1A
FESTO 565759 HINGE CYLINDER
SMC CP96SB80-150-XB6 ISO 15552 CYLINDER
FESTO 565776 HINGE CYLINDER
FESTO 566209 SEMI-ROTARY DRIVE
SMC CP96SDB63-300-XC68 ISO 15552 CYLINDER
SMC CDRA1BW100TF-90CZ ROTARY ACTUATOR
FESTO 1395606 SEMI-ROTARY DRIVE DRRD-20-180-FH-PA
FESTO 1369127 SEMI-ROTARY DRIVE
FESTO 1578512 SEMI-ROTARY DRIVE DRRD-32-180-FH-PA