References
Festo:DGST-10-20-E1A
Rubix:263A6178
Manufacturer :8078840
EAN:4052568446710

Documents
Product details : FESTO 8078840 MINI SLIDE DGST-10-20-E1A
Compact mini slide. Slide and yoke plate as a single component, ensuring very high rigidity, precision and alignment
Strengths
- High feed forces
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
- Precise and resilient roller bearing guide
- Simple design with symmetrical mounting interfaces
- Can be operated without additional cushioning components
Applications
- Electronics and light assembly
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
- Machine building
- Handling technologyExamples:- Pick & Place handling units
- Piggyback handling units
- Precise positioning
- Precise press-fitting
Technical specifications
Attributes
| Type | double-acting |
|---|---|
| Cylinder stroke | 20 mm |
| Max. service pressure | 8 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 318.61 excl. VAT
/ Each
£ 382.33 incl. VAT
- Delivery usually within ( 2 ) days