Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 11910 SEMI-ROTARY DRIVE DSR-16-180-P
FESTO 11910 SEMI-ROTARY DRIVE DSR-16-180-P
Semi-rotary drive, metric DSR
References
festo:
DSR-16-180-P
rubix:
109A2724
manufacturer :
11910
ean:
4052568002459
Technical specifications
Type
Quarter Turn Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 11910 SEMI-ROTARY DRIVE DSR-16-180-P
Rotary vane drive with direct transmission to the drive shaft in a half-shell housing
Strengths
Semi-rotary vane drive
With spigot or hollow flanged shaft
The modern alternative is the semi-rotary drive DRVS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
105
x
90
x
75
mm
Logistic Weight
356,8
g
Type
Quarter Turn Actuator
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
441.16
excl. VAT
/
Each
£
529.39
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
FESTO 1565425 SEMI-ROTARY DRIVE
AVENTICS R412000357
SMC CP96SDB32-25-XC68 ISO 15552 CYLINDER
FESTO 556484 SWIVEL/LINEAR UNIT
SMC CDRB2BW10-90DZ ROTARY ACTUATOR
FESTO 556660 SWIVEL/LINEAR UNIT
SMC CP96SDB40-100-XC68 ISO 15552 CYLINDER
AVENTICS R412000383
FESTO 1845714 SEMI-ROTARY DRIVE DRVS-16-180-P
FESTO 30656 SEMI-ROTARY DRIVE DSRL-25-180-P-FW
FESTO 549570 HINGE CYLINDER
FESTO 558092 HINGE CYLINDER
SMC CP96SB63-80-XB6 ISO 15552 CYLINDER
FESTO 572347 HINGE CYLINDER
DSL-40-160-270-CC-A-S20&