References
Festo:DSM-40-270-P1-HD-A-B
Rubix:390A8735
Manufacturer :1369120
EAN:4052568231248

Documents
Product details : FESTO 1369120 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 4290,5 g |
|---|---|
| Type | rotary actuator |
| Max. service pressure | 10 bar |
| Fixation centre-to-centre distance | 105 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,088.38 excl. VAT
/ Each
£ 1,306.06 incl. VAT
- Delivery usually within ( 6 ) days