References
Festo:DWC-63-150-Y
Rubix:390A9054
Manufacturer :558106
EAN:4052568204839

Documents
Product details : FESTO 558106 HINGE CYLINDER
Hinge cylinder DWC-63-150-Y Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 2269 g |
|---|---|
| Type | dwc-63-150-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 171.56 excl. VAT
/ Each
£ 205.87 incl. VAT
- Delivery usually within ( 10 ) days