Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1145128 SEMI-ROTARY DRIVE
FESTO 1145128 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-12-270-FW-A-B
rubix:
390A8758
manufacturer :
1145128
ean:
4052568227708
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1145128 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
455,6
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
48
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
379.72
excl. VAT
/
Each
£
455.66
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 547584 SEMI-ROTARY DRIVE DSM-32-270-CC-A-B
FESTO 556759 SWIVEL/LINEAR UNIT
FESTO 556739 SWIVEL/LINEAR UNIT
FESTO 552086 CUSHIONING KIT
FESTO 556675 SWIVEL/LINEAR UNIT
FESTO 556634 SWIVEL/LINEAR UNIT
SMC CP96SDB50-100C-XC68 ISO 15552 CYLINDER 50 STR100 SUS ROD
FESTO 2399248 SEMI-ROTARY DRIVE DRRD-12-180-FH-Y9A
SMC CDRB1BW80-90DE-XF ROTARY ACTUATOR
AVENTICS R412000400
FESTO 556726 SWIVEL/LINEAR UNIT
FESTO 556697 SWIVEL/LINEAR UNIT
FESTO 556405 SWIVEL/LINEAR UNIT
FESTO 1809660 BALL VALVE ACTUATOR UNIT
FESTO 556699 SWIVEL/LINEAR UNIT