Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1145095 SEMI-ROTARY DRIVE
FESTO 1145095 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-16-270-CC-FW-A-B
rubix:
390A8763
manufacturer :
1145095
ean:
4052568227470
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1145095 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
840,11
g
Type
rotary actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
57
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
618.33
excl. VAT
/
Each
£
742.00
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
SMC MSQB10L2 ROTARY TABLE
FESTO 556600 SWIVEL/LINEAR UNIT
FESTO 1369121 SEMI-ROTARY DRIVE
FESTO 1145107 SEMI-ROTARY DRIVE DSM-T-32-270-CC-FW-A-B
FESTO 566209 SEMI-ROTARY DRIVE
FESTO 8078845 MINI SLIDE
FESTO 33297 SEMI-ROTARY DRIVE DSR-10-180-P
FESTO 1915072 BALL VALVE ACTUATOR UNIT
FESTO 185933 SEMI-ROTARY DRIVE DSM-6-180-P-A-FF-FW
SMC CDRQ2BS40TF-360C COMPACT ROTARY ACTUATOR
FESTO 556430 SWIVEL/LINEAR UNIT
FESTO 556435 SWIVEL/LINEAR UNIT
FESTO 8078848 MINI SLIDE DGST-12-30-E1A
FESTO 556763 SWIVEL/LINEAR UNIT
FESTO 556597 SWIVEL/LINEAR UNIT