References
Festo:DSM-T-25-270-FW-A-B
Rubix:390A8770
Manufacturer :1145130
EAN:4052568227722

Documents
Product details : FESTO 1145130 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
- Semi-rotary vane drive
- With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
| Logistic Weight | 1056,8 g |
|---|---|
| Type | rotary actuator |
| Application | indoor |
| Fixation centre-to-centre distance | 65 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 407.57 excl. VAT
/ Each
£ 489.08 incl. VAT
- Delivery usually within ( 6 ) days