References
SMC:EMSQB50A
Rubix:108A9632
Manufacturer :EMSQB50A
EAN:3618036121032

Documents
Product details : SMC EMSQB50A ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator.
Strengths
•Rotary table with external shock absorber
High precision or basic type available
Auto switch capable
High precision or basic type available
Auto switch capable
Technical specifications
Attributes
| Type | rotary table |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 633.20 excl. VAT
/ Each
£ 759.84 incl. VAT
- Delivery usually within ( 4 ) days