Semi-rotary drive, metric DSR
Type | Quarter Turn Actuator |
---|
Logistics dimensions (L x W x H) | 195x150x145 mm |
---|---|
Logistic Weight | 2685 g |
Type | Quarter Turn Actuator |
Max. service pressure | 8 bar |
Fixation centre-to-centre distance | 100 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 8 ) days