Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1845722 SEMI-ROTARY DRIVE DRVS-40-90-P
FESTO 1845722 SEMI-ROTARY DRIVE DRVS-40-90-P
Semi-rotary drive DRVS
References
festo:
DRVS-40-90-P
rubix:
111A5464
manufacturer :
1845722
ean:
4052568264277
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1845722 SEMI-ROTARY DRIVE DRVS-40-90-P
Light and elegant double-acting semi-rotary drive with rotary vane
Strengths
Double-acting semi-rotary drive with rotary vane
Lighter than other semi-rotary drives
Fixed swivel angle, adjustable swivel angle possible with the help of accessories
Housing protected against splash water and dust
Sustainable in production thanks to reduced use of materials
Technical specifications
Attributes
Type
Rotary Actuator
Application
Dry Internal Application;Transport and Storage Protection
Max. service pressure
8
bar
Min. temperature
0
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
273.85
excl. VAT
/
Each
£
328.62
incl. VAT
Delivery usually within (
2
) days
Select variants (38)
Add to cart
Check our products from related categories
FESTO 1845717 SEMI-ROTARY DRIVE DRVS-25-180-P
FESTO 549550 HINGE CYLINDER
FESTO 556552 SWIVEL/LINEAR UNIT
SMC CRBT10-90 ROTARY ACTUATOR
FESTO 173201 SEMI-ROTARY DRIVE DSM-10-240-P-A
FESTO 30657 SEMI-ROTARY DRIVE DSRL-32-180-P-FW
FESTO 8078842 MINI SLIDE DGST-10-40-E1A
FESTO 556484 SWIVEL/LINEAR UNIT
FESTO 572364 HINGE CYLINDER
FESTO 558099 HINGE CYLINDER
FESTO 556393 SWIVEL/LINEAR UNIT
FESTO 556595 SWIVEL/LINEAR UNIT
FESTO 8078866 MINI SLIDE DGST-20-50-E1A
FESTO 549549 HINGE CYLINDER
SMC CDRB1BW50-90D-XF ROTARY ACTUATOR