FESTO 1550027 SENSING KIT

Sensing Kit

See technical informationSee documents

References

Festo:DASI-Q11-40-A-KT
Rubix:390A6277
Manufacturer :1550027
EAN:4052568238285
DASI-Q11-40-A-KT Sensing kit

Technical specifications

Typequery kit for handling modules hsp, hsw
See all Specifications

Documents

Product details : FESTO 1550027 SENSING KIT


Sensing kit DASI-Q11-40-A-KT Size=40, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=485 g, Mounting type=Tightened
Sensing set DASI-Q11-40-A-KT 1550027

Technical specifications


Attributes
Logistic Weight541 g
Typequery kit for handling modules hsp, hsw
£ 267.17 excl. VAT
/ Each
£ 320.60 incl. VAT
  • Delivery usually within ( 2 ) days