References
Festo:HZS-63
Rubix:117A0814
Manufacturer :14882
EAN:4052568021849

Documents
Product details : FESTO 14882 FOOT MOUNTING HZS-63
Foot Mounting HZS-63 For DZH cylinder, narrow. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=365 g, Material information, Mounting=Steel
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 19.61 excl. VAT
/ Each
£ 23.53 incl. VAT
- Delivery usually within ( 2 ) days