References
Festo:DASI-Q11-16-A-KT
Rubix:390A6263
Manufacturer :1693008
EAN:4052568245290

Documents
Product details : FESTO 1693008 SENSING KIT
Sensing kit DASI-Q11-16-A-KT Size=16, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=110 g, Mounting type=Tightened
Sensing set DASI-Q11-16-A-KT 1693008
Technical specifications
Attributes
| Logistic Weight | 153,3 g |
|---|---|
| Type | query kit for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
£ 203.88 excl. VAT
/ Each
£ 244.66 incl. VAT
- Delivery usually within ( 2 ) days