References
Festo:SLG-S-18-500
Rubix:117A0583
Manufacturer :525698
EAN:4052568162023

Documents
Product details : FESTO 525698 PROFILE STRIP SLG-S-18-500
Mounting rail SLG-S-18-500 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=608 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 641,3 g |
|---|---|
| Type | profile rail for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 178.43 excl. VAT
/ Each
£ 214.12 incl. VAT
- Delivery usually within ( 16 ) days