References
Sandvik Coromant:C4-SVJBR-27050-11
Rubix:288A3655
Manufacturer :5727890




Product details : SANDVIK C4-SVJBR-27050-11 5727890
With central coolant supply.
Technical specifications
Attributes
| Total length | 50 mm |
|---|---|
| Width | 40 mm |
| Height | 27 mm |
| Type of assembly | vbmt |
| Type of tool tip attachment | insert |
| Head length | 50 mm |
| Internal cooling | yes |
| Shank Size | c4 |
Show UNSPSC/ECL@SS
£ 355.20 excl. VAT
/ Each
£ 426.24 incl. VAT
- Usually arrives within 14 working days
