References
Sandvik Coromant:C4-MWLNL-13075-06
Rubix:288A3429
Manufacturer :5728562



Product details : SANDVIK C4-MWLNL-13075-06 5728562
T-Max® P, cutting unit for turning
Technical specifications
Attributes
| Total length | 99 mm |
|---|---|
| Width | 13 mm |
| Height | 20 mm |
| Head length | 75 mm |
| Internal cooling | yes |
| Shank Size | c4 |
Show UNSPSC/ECL@SS
£ 410.70 excl. VAT
/ Each
£ 492.84 incl. VAT
- Usually arrives within 14 working days
