References
Festo:EAMM-U-60-D40-40G-91
Rubix:391A0320
Manufacturer :1577165
EAN:4052568242114

Documents
Product details : FESTO 1577165 PARALLEL KIT
Parallel kit EAMM-U-60-D40-40G-91 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-60-D40-40G-91 1577165
Technical specifications
Attributes
| Logistic Weight | 1196,4 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 492.56 excl. VAT
/ Each
£ 591.07 incl. VAT
- Delivery usually within ( 6 ) days