FESTO 1450736 MOTOR CABLE NEBM-S1W9-E-1.5-Q5-LE6
NEBM connecting line
See technical informationSee documentsReferences
Festo:NEBM-S1W9-E-1.5-Q5-LE6
Rubix:126A4646
Manufacturer :1450736
EAN:4052568106034
Documents
Product details : FESTO 1450736 MOTOR CABLE NEBM-S1W9-E-1.5-Q5-LE6
motor cable NEBM-S1W9-E-1.5-Q5-LE6 Suitable for Servo motor EMMS-ST-... Cable attribute=Suitable for chain link trunking, Operating voltage range DC=0 - 72 V, Protection class=IP65, Note on degree of protection=in assembled condition, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Type | connecting cable for motors |
|---|
Show UNSPSC/ECL@SS
£ 57.94 excl. VAT
/ Each
£ 69.53 incl. VAT
- Delivery date on request
Contact a branch