References
Festo:EAPR-S1-S-33-300/330-S
Rubix:391A0532
Manufacturer :562624
EAN:4052568099411

Documents
Product details : FESTO 562624 SENSOR RAIL
Sensor rail EAPR-S1-S-33-300/330-S Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=88 g
Sensor rail EAPR-S1-S-33-300/330-S 562624
Technical specifications
Attributes
| Logistic Weight | 128,87 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 49.23 excl. VAT
/ Each
£ 59.08 incl. VAT
- Delivery usually within ( 14 ) days