References
SMC:KQB2H23-01S
Rubix:247A3742
EAN:3618036035612
Documents
Product details : SMC KQB2H23-01S ONE-TOUCH FITTING
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150? C. KQB2 fittings can be used with fluid, and in environments having a large temperature change. Configuration variations have been improved to 17 models. Applicable tube sizes are +3. 2 to +16 and 1/8" to 1/2". Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.
Strengths
•Threads: UNF, NPT
Compact and light weight
Grease-free
Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Electroless nickel plated (brass parts)
Compact and light weight
Grease-free
Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
Electroless nickel plated (brass parts)
Technical specifications
Attributes
| Type | one touch fitting |
|---|
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Delivery usually within ( 23 ) days
