References
Aventics:2750111320
Rubix:232A2908
Manufacturer :2750111320
EAN:3661475930802

Documents
Product details : AVENTICS 2750111320 SENSOR
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Min. temperature | -25 °C |
| Max. temperature | 75 °C |
Show UNSPSC/ECL@SS
£ 75.06 excl. VAT
/ Each
£ 90.07 incl. VAT
- Usually arrives within 14 working days
