PRAMET SER 2020 K 16 THREADING INSERT 5586127

Ser

See technical information
References
Pramet:SER 2020 K 16
Rubix:2532865
Manufacturer :6756898
EAN:3603602922649
brand logo

Product details : PRAMET SER 2020 K 16 THREADING INSERT 5586127


Screw clamp thread turning tool with 1.5° helix angle for holding a triangle shaped insert with an inscribed circle diameter of 9.525mm (designation TN 16ER.. ), right hand standard design with straight shank, 20mm tool height, 20mm width and 125mm overall length for external threading, circlip grooving, and o-ring grooving

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 124.12 excl. VAT
/ Each
£ 148.94 incl. VAT
  • Usually arrives within 14 working days