AVENTICS 5811170430

Series 581, size 1

See technical information
References
Aventics:5811170430
Rubix:273A2888
brand logo
Technical specifications
Type5/2-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5811170430


5/2-way valve, Series 581, Size 1
5/2-way valve

Technical specifications


Attributes
Type5/2-way valve series 581
Number of Ports5
Volume flow rate1400 l/min
Show UNSPSC/ECL@SS
£ 279.34 excl. VAT
/ Each
£ 335.21 incl. VAT
  • Usually arrives within 14 working days