AVENTICS R402003712

Series 581, size 1

See technical information
References
Aventics:R402003712
Rubix:273A2991
brand logo
Technical specifications
Type2x3/2-way valve series 581
Number of Ports3
See all Specifications

Product details : AVENTICS R402003712


2x3/2-way valve, series 581, size 1
directional valve

Technical specifications


Attributes
Type2x3/2-way valve series 581
Number of Ports3
Volume flow rate950 l/min
Show UNSPSC/ECL@SS
£ 148.59 excl. VAT
/ Each
£ 178.31 incl. VAT
  • Usually arrives within 14 working days