References
Aventics:5814490650
Rubix:157A6753
EAN:3661475960960


Technical specifications
| Type | 5/3-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
Product details : AVENTICS ISO4 VALVE 5/3 24VDC 5814490650
5/3-way valve, series 581, size 4
Technical specifications
Attributes
| Type | 5/3-directional control valve serie 581 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 5000 l/min |
Show UNSPSC/ECL@SS
£ 571.06 excl. VAT
/ Each
£ 685.27 incl. VAT
- Delivery usually within ( 11 ) days