Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
PARKER SOL.15MMNCM/O2 P2E-KS32C2
PARKER SOL.15MMNCM/O2 P2E-KS32C2
Locking Flush
References
parker hannifin:
P2E-KS32C2
rubix:
157A8279
Technical specifications
Type
Solenoid Valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER SOL.15MMNCM/O2 P2E-KS32C2
Technical specifications
Attributes
Type
Solenoid Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.35
excl. VAT
/
Each
£
70.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CAMOZZI COIL 24VAC/12VDC CAM-U7H
SMC SYJ314-5LOU-M5-Q
FESTO 4527269 VALVE
SMC SYJ7120-5MNZ-01F-Q 5/2 SINGLE SOL 24VDC VALVE
ASCO 400904-542 COIL ASCO T22 EPOXY 24/DC 2,5W CL.F
SMC SY7220-4DZ-C10F-Q 5/2 SOL/SOL VALVE
SMC SY3320-6LOU-M5-Q 5/3 SOL/SPRING M5 OD OUTPUTS
SMC SY3140-4DZ-Q 5 PORT SOLENOID VALVE
SMC SY5345-5FUE-Q 5 PORT SOLENOID VALVE
FESTO 4514926 VALVE
BURKERT 179763 COIL
SMC SY5300-5UG1-X13 5 PORT SOLENOID VALVE
FESTO 578813 SOLENOID VALVE
CAMOZZI 110V DC 3.2WATT COIL U710
FESTO 3014556 VALVE