Series BSG
Material | Aluminium (Connector);Acrylonitrile Butadiene Rubber (Vacuum) |
---|---|
Diameter | 20 mm |
Type | Suction Gripper |
Material | Aluminium (Connector);Acrylonitrile Butadiene Rubber (Vacuum) |
---|---|
Diameter | 20 mm |
Type | Suction Gripper |
Threading diameter (inch) | G 1/8 '' |
Usually arrives within 14 working days