FESTO 526004 SUCTION CUP WITHOUT CONNECTOR ESV-80-GT
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-80-GT
Rubix:120A5322
Manufacturer :526004
EAN:4052568046828

Technical specifications
| Material | polyurethane high-performance elastomer |
|---|---|
| Diameter | 80 mm |
| Shape | round |
Documents
Product details : FESTO 526004 SUCTION CUP WITHOUT CONNECTOR ESV-80-GT
Vacuum Suction cup ESV-80-GT Wearing part, easily replaceable Height compensator for suction-cup holder=7,5 mm, Min. workpiece radius=100 mm, Suction cup diameter=80 mm, Suction cup volume=28,6 cm3, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 36,4 g |
|---|---|
| Material | polyurethane high-performance elastomer |
| Diameter | 80 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 28.95 excl. VAT
/ Each
£ 34.74 incl. VAT
- Delivery usually within ( 2 ) days