References
Aventics:0821200236
Rubix:273A0966
Manufacturer :0821200236
EAN:3661475868303


Technical specifications
| Coupling | g 1/8 '' |
|---|---|
| Material | aluminium anodized |
| Min. service pressure | 0.5 bar |
Product details : AVENTICS 0821200236
Technical specifications
Attributes
| Coupling | g 1/8 '' |
|---|---|
| Material | aluminium anodized |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Type | check-choke valve |
Show UNSPSC/ECL@SS
£ 23.98 excl. VAT
/ Each
£ 28.78 incl. VAT
- Usually arrives within 14 working days