Series CC04
Coupling | G 3/8 '' |
---|---|
Material | Polyamide (Housing);Acrylonitrile-Butadiene Rubber (Seal);Brass (Compressed Air Connection) |
Min. service pressure | 0.5 bar |
Coupling | G 3/8 '' |
---|---|
Material | Polyamide (Housing);Acrylonitrile-Butadiene Rubber (Seal);Brass (Compressed Air Connection) |
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Type | Check-Choke Valve |
Usually arrives within 14 working days